Out of Stock

Product Information
Customer Review
Product Q&A
This automotive brake hydraulic hose was precision-engineered to match the fit, function and performance of the original brake hose on specific vehicles and positions to ensure safe, long-lasting durability as part of a complete brake repair. Ideal replacement - precision-engineered to match the performance of the original brake hose on specific vehicles. Position-specific - manufactured to precise measurements to provide an exact fit and easy installation. Quality assured - materials tested to exacting government-regulated safety and durability standards. Durable design - made with EPDM rubber and specially coated, corrosion-resistant fittings
Application Summary: Hyundai Elantra 2018-17
Application Summary: Hyundai Elantra 2018-17
Replaces Original Equipment(OE) Part Number(s) | |
---|---|
Brand | Part Number(s) |
Hyundai | 58738F2300 |
Vehicle Fitment: Make\Model Year(s)
Hyundai
- Elantra 2017-2018
Vehicle Fitment: Make\Model Year(s)
Hyundai
- Elantra 2017-2018
- BRAND Dorman - First Stop
- END 2 FITTING MATERIAL Treated Steel
- END 1 THREAD DIAMETER 10 mm
- GASKET OR SEAL INCLUDED No
- THREAD PITCH 1 mm
- END 2 FITTING TYPE Female
- DESCRIPTION Brake Hydraulic Hose
- DESCRIBE TYPE Flexible Hose
- UPC 889245477385
- END 1 FITTING TYPE Banjo
- MANUFACTURERS PART NUMBER H622835
- END 1 FITTING MATERIAL Treated Steel
- END 2 ATTACHMENT TYPE Pinch Bolt
- END 1 ATTACHMENT TYPE Pinch Bolt
- COLOR Black
- END 2 THREAD DIAMETER 10 mm
- JACKET INCLUDED No
- HOSE MATERIAL EPDM Rubber
- BRACKET INCLUDED No
- PACKAGE CONTENTS 1 Brake Hose
- MOUNTING HARDWARE INCLUDED No
- THREAD DIAMETER 10 mm
- END 1 TYPE Bubble
- END 2 FITTING INSIDE DIAMETER 10 mm
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Brake Hydraulic Hose - Dorman H622467
Item #: B2405947
Not Yet Rated
Usually ships in 2 to 5 days
$44.95

Brake Hydraulic Hose - Dorman H622835
$40.95
- Product Information
- Customer Review
- Product Q&A