Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2406395

MPN #: M21000

Brake Master Cylinder - Dorman M21000

|
Questions & Answers (0)
PRICE
$64.95
Out of stock, expected on or around 12/30/2022
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: American Motors 1960, Cadillac 1960-59, Chevrolet 1961-55, Oldsmobile 1959, Pontiac 1960-58

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler3202152, 934122
General Motors1472928, 1472929, 3764144, 5454400, 5454716, 5456118, 5456789, 5456809, 5459640, 5460038, 5469258
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.