x

Take 15% off your entire order!

Offer applied at checkout

Brake Master Cylinder - Dorman M2796

Brake Master Cylinder - Dorman M2796

Item #: WBB2406412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: 1966-46

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Chrysler3116920, 3127138, 3132994, 642994, 649294, 805348, 909583, J812637, J8126738
General Motors2622896, 5461280
Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • American   1959-1960
Frazer+ Expand List– Hide List
  • Frazer   1946-1951
  • Manhattan   1946-1951
Hudson+ Expand List– Hide List
  • Jet   1953-1954
Jeep+ Expand List– Hide List
  • CJ3   1959-1966
  • CJ5   1959-1966
  • CJ6   1959-1966
  • DJ3   1959-1961, 1963-1966
  • DJ5   1965-1966
  • DJ6   1965-1966
  • Dispatcher   1961-1966
  • Utility   1961-1962
  • Utility Wagon   1956-1962
  • Willys   1952-1958
Kaiser+ Expand List– Hide List
  • Custom   1946-1948
  • Deluxe   1949-1950
  • Special   1946-1950
  • Traveler   1949-1950
  • Vagabond   1949-1950
  • Virginian   1949-1950
Nash+ Expand List– Hide List
  • Ambassador Custom   1955-1957
  • Ambassador Special   1956-1956
  • Ambassador Super   1955-1957
  • Rambler   1950-1955
  • Statesman   1955-1956
Packard+ Expand List– Hide List
  • Clipper   1957-1957
  • Hawk   1958-1958
Studebaker+ Expand List– Hide List
  • 2R10   1949-1953
  • 2R11   1949-1953
  • 2R16   1949-1953
  • 2R16A   1949-1953
  • 2R17   1949-1953
  • 2R17A   1949-1953
  • 2R5   1949-1953
  • 2R6   1949-1953
  • 3E1   1958-1958
  • 3E10   1958-1958
  • 3E11   1958-1958
  • 3E11D   1958-1958
  • 3E12   1958-1958
  • 3E12D   1958-1958
  • 3E13   1958-1958
  • 3E14   1958-1958
  • 3E5   1958-1958
  • 3E6   1958-1958
  • 3E6D   1958-1958
  • 3E7   1958-1958
  • 3E7D   1958-1958
  • 3R10   1954-1954
  • 3R11   1954-1954
  • 3R16   1954-1954
  • 3R17   1954-1954
  • 3R28   1954-1954
  • 3R38   1954-1954
  • 3R5   1954-1954
  • 3R6   1954-1954
  • 5E5   1955-1956
  • 6E10   1961-1961
  • 6E11   1961-1961
  • 6E12   1961-1961
  • 6E12D   1961-1961
  • 6E13   1961-1961
  • 6E13D   1961-1961
  • 6E5   1961-1961
  • 6E7   1961-1961
  • 6E7D   1961-1961
  • 7E10   1962-1962
  • 7E11   1962-1962
  • 7E12   1962-1962
  • 7E12D   1962-1962
  • 7E13   1962-1962
  • 7E13D   1962-1962
  • 7E5   1962-1962
  • 7E7   1962-1962
  • Champion   1947-1958
  • Commander   1947-1958
  • E10   1955-1956
  • E11   1955-1956
  • E12   1955-1956
  • E13   1955-1956
  • E14   1955-1956
  • E15   1955-1956
  • E16   1955-1956
  • E17   1955-1956
  • E28   1955-1956
  • E38   1955-1956
  • E5   1955-1956
  • E6   1955-1956
  • E7   1955-1956
  • Flight Hawk   1956-1956
  • Golden Hawk   1956-1958
  • Hawk   1960-1963
  • M15A   1947-1948
  • M16   1947-1948
  • M17   1947-1948
  • M5   1947-1948
  • Police Car   1955-1956
  • Power Hawk   1956-1956
  • President   1955-1958
  • Scotsman   1958-1958
  • Silver Hawk   1957-1959
  • Sky Hawk   1956-1956
  • Taxi   1947-1958
  • Transtar   1956-1958
Vehicle Fitment: Make\Model   Year(s)
American Motors + Expand List - Hide List
  • American   1959-1960
Frazer + Expand List - Hide List
  • Frazer   1946-1951
  • Manhattan   1946-1951
Hudson + Expand List - Hide List
  • Jet   1953-1954
Jeep + Expand List - Hide List
  • CJ3   1959-1966
  • CJ5   1959-1966
  • CJ6   1959-1966
  • DJ3   1959-1961,1963-1966
  • DJ5   1965-1966
  • DJ6   1965-1966
  • Dispatcher   1961-1966
  • Utility   1961-1962
  • Utility Wagon   1956-1962
  • Willys   1952-1958
Kaiser + Expand List - Hide List
  • Custom   1946-1948
  • Deluxe   1949-1950
  • Special   1946-1950
  • Traveler   1949-1950
  • Vagabond   1949-1950
  • Virginian   1949-1950
Nash + Expand List - Hide List
  • Ambassador Custom   1955-1957
  • Ambassador Special   1956
  • Ambassador Super   1955-1957
  • Rambler   1950-1955
  • Statesman   1955-1956
Packard + Expand List - Hide List
  • Clipper   1957
  • Hawk   1958
Studebaker + Expand List - Hide List
  • 2R10   1949-1953
  • 2R11   1949-1953
  • 2R16   1949-1953
  • 2R16A   1949-1953
  • 2R17   1949-1953
  • 2R17A   1949-1953
  • 2R5   1949-1953
  • 2R6   1949-1953
  • 3E1   1958
  • 3E10   1958
  • 3E11   1958
  • 3E11D   1958
  • 3E12   1958
  • 3E12D   1958
  • 3E13   1958
  • 3E14   1958
  • 3E5   1958
  • 3E6   1958
  • 3E6D   1958
  • 3E7   1958
  • 3E7D   1958
  • 3R10   1954
  • 3R11   1954
  • 3R16   1954
  • 3R17   1954
  • 3R28   1954
  • 3R38   1954
  • 3R5   1954
  • 3R6   1954
  • 5E5   1955-1956
  • 6E10   1961
  • 6E11   1961
  • 6E12   1961
  • 6E12D   1961
  • 6E13   1961
  • 6E13D   1961
  • 6E5   1961
  • 6E7   1961
  • 6E7D   1961
  • 7E10   1962
  • 7E11   1962
  • 7E12   1962
  • 7E12D   1962
  • 7E13   1962
  • 7E13D   1962
  • 7E5   1962
  • 7E7   1962
  • Champion   1947-1958
  • Commander   1947-1958
  • E10   1955-1956
  • E11   1955-1956
  • E12   1955-1956
  • E13   1955-1956
  • E14   1955-1956
  • E15   1955-1956
  • E16   1955-1956
  • E17   1955-1956
  • E28   1955-1956
  • E38   1955-1956
  • E5   1955-1956
  • E6   1955-1956
  • E7   1955-1956
  • Flight Hawk   1956
  • Golden Hawk   1956-1958
  • Hawk   1960-1963
  • M15A   1947-1948
  • M16   1947-1948
  • M17   1947-1948
  • M5   1947-1948
  • Police Car   1955-1956
  • Power Hawk   1956
  • President   1955-1958
  • Scotsman   1958
  • Silver Hawk   1957-1959
  • Sky Hawk   1956
  • Taxi   1947-1958
  • Transtar   1956-1958

  • UPC 82702393642
  • REARWARD OUTLET SIZE 43832
  • INSTALLATION HARDWARE INCLUDED No
  • SENSOR INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1 In.
  • MANUFACTURERS PART NUMBER M2796
  • NUMBER OF OUTLETS 1
  • RESERVOIR INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M2796

Brake Master Cylinder - Dorman M2796

Item #: WBB2406412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant