x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M36242

Brake Master Cylinder - Dorman M36242

Item #: WBB2406339

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Chevrolet 1966-62, Oldsmobile 1966-64, Pontiac 1966

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors2620441, 384259, 389024, 5464275, 5467005, 5467025, 5467345, 5467918, 9785438
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Bel Air   1962-1966
  • Biscayne   1962-1966
  • Caprice   1966-1966
  • Chevelle   1964-1966
  • Chevy II   1962-1966
  • Corvette   1963-1965
  • El Camino   1964-1966
  • Impala   1962-1966
  • Malibu   1964-1966
Oldsmobile+ Expand List– Hide List
  • 98   1965-1966
  • Jetstar 88   1964-1966
  • Toronado   1966-1966
Pontiac+ Expand List– Hide List
  • Bonneville   1966-1966
  • Catalina   1966-1966
  • GTO   1966-1966
  • Grand Prix   1966-1966
  • LeMans   1966-1966
  • Star Chief   1966-1966
  • Tempest   1966-1966
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Bel Air   1962-1966
  • Biscayne   1962-1966
  • Caprice   1966
  • Chevelle   1964-1966
  • Chevy II   1962-1966
  • Corvette   1963-1965
  • El Camino   1964-1966
  • Impala   1962-1966
  • Malibu   1964-1966
Oldsmobile + Expand List - Hide List
  • 98   1965-1966
  • Jetstar 88   1964-1966
  • Toronado   1966
Pontiac + Expand List - Hide List
  • Bonneville   1966
  • Catalina   1966
  • GTO   1966
  • Grand Prix   1966
  • LeMans   1966
  • Star Chief   1966
  • Tempest   1966

  • UPC 82702393857
  • REARWARD OUTLET SIZE 45489
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 0.875 In.
  • MANUFACTURERS PART NUMBER M36242
  • NUMBER OF OUTLETS 1
  • RESERVOIR INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M36242

Brake Master Cylinder - Dorman M36242

Item #: WBB2406339

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant