Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2406247

MPN #: M390337

Brake Master Cylinder - Dorman M390337

|
Questions & Answers (0)
PRICE
$57.95
Usually ships in 2 to 5 days
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Ford 2002-96, Lincoln 2002-98

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordF6TZ2140BA, F75Z2140KA, XL3Z2140HA, XL3Z2140HB, YL1Z2140AA, YL1Z2140AC
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.