x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M4360

Brake Master Cylinder - Dorman M4360

Item #: WBB2406748

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Hudson 1947-46, Hudson 1942-41, International 1966-63, International 1961-58

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors18008618
Navistar188891R91
Vehicle Fitment: Make\Model   Year(s)
Hudson+ Expand List– Hide List
  • Big Boy Series 18   1941-1941
  • Commodore Custom Series 15   1941-1941
  • Commodore Custom Series 17   1941-1941
  • Commodore Custom Series 25   1942-1942
  • Commodore Series   1946-1947
  • Commodore Series 12   1941-1941
  • Commodore Series 14   1941-1941
  • Commodore Series 22   1942-1942
  • Commodore Series 24   1942-1942
  • Commodore Series 27   1942, 1946-1946
  • Deluxe Series   1941-1941
  • Deluxe Series 20 P   1942-1942
  • Pickup   1946-1947
  • Super Series   1946-1947
  • Super Series 11   1941-1941
  • Super Series 21   1942-1942
  • Traveler Series 10 T   1941-1941
  • Traveler Series 20 T   1942-1942
  • Utility Series 10 C   1941-1941
International+ Expand List– Hide List
  • 1000A   1966-1966
  • 1100A   1966-1966
  • A100 Truck   1958-1958
  • A110   1958-1958
  • AM80   1961-1961
  • B100   1959-1960
  • B110   1959-1960
  • C100   1961-1961
  • C1000   1963-1964
  • C110   1961-1961
  • C1100   1963-1964
  • D1000   1965-1965
  • D1100   1965-1965
Vehicle Fitment: Make\Model   Year(s)
Hudson + Expand List - Hide List
  • Big Boy Series 18   1941
  • Commodore Custom Series 15   1941
  • Commodore Custom Series 17   1941
  • Commodore Custom Series 25   1942
  • Commodore Series   1946-1947
  • Commodore Series 12   1941
  • Commodore Series 14   1941
  • Commodore Series 22   1942
  • Commodore Series 24   1942
  • Commodore Series 27   1942,1946
  • Deluxe Series   1941
  • Deluxe Series 20 P   1942
  • Pickup   1946-1947
  • Super Series   1946-1947
  • Super Series 11   1941
  • Super Series 21   1942
  • Traveler Series 10 T   1941
  • Traveler Series 20 T   1942
  • Utility Series 10 C   1941
International + Expand List - Hide List
  • 1000A   1966
  • 1100A   1966
  • A100 Truck   1958
  • A110   1958
  • AM80   1961
  • B100   1959-1960
  • B110   1959-1960
  • C100   1961
  • C1000   1963-1964
  • C110   1961
  • C1100   1963-1964
  • D1000   1965
  • D1100   1965

  • UPC 82702401507
  • REARWARD OUTLET SIZE 43832
  • INSTALLATION HARDWARE INCLUDED No
  • SENSOR INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1 In.
  • NUMBER OF OUTLETS 1
  • RESERVOIR INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M4360

Brake Master Cylinder - Dorman M4360

Item #: WBB2406748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant