x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M630766

Brake Master Cylinder - Dorman M630766

Item #: WBB2406592

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $90.95

Save $4.55 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Chevrolet Optra 2009-06, Suzuki Forenza 2008-07, Suzuki Reno 2008-07

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors96418852
Suzuki5120085Z30
Vehicle Fitment: Make\Model   Year(s)
Chevrolet+ Expand List– Hide List
  • Optra   2006-2009
Suzuki+ Expand List– Hide List
  • Forenza   2007-2008
  • Reno   2007-2008
Vehicle Fitment: Make\Model   Year(s)
Chevrolet + Expand List - Hide List
  • Optra   2006-2009
Suzuki + Expand List - Hide List
  • Forenza   2007-2008
  • Reno   2007-2008

  • UPC 885484231122
  • THREAD PITCH 1
  • PUSHROD INCLUDED No
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder, Bleeder Kit
  • FORWARD OUTLET SIZE M12 X 1.0
  • RESERVOIR TYPE Removable
  • BRAKE BOOSTER INCLUDED Yes
  • RESERVOIR INCLUDED Yes
  • REARWARD OUTLET SIZE M10 X 1.0
  • MOUNTING BRACKET INCLUDED No
  • SENSOR INCLUDED Yes
  • MASTER CYLINDER CAP INCLUDED Yes
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Aluminum
  • BORE DIAMETER 15/16 In.
  • NUMBER OF OUTLETS 2
  • MOUNTING HOLE QUANTITY 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M630766

Brake Master Cylinder - Dorman M630766

Item #: WBB2406592

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant