x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M630795

Brake Master Cylinder - Dorman M630795

Item #: WBB2406620

Not Yet Rated

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: International 1983-46, Mack 1955-53, REO Truck 1967-56

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordC8HZ2140A

  • UPC 885484249028
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • RESERVOIR TYPE Integral
  • MANUFACTURERS PART NUMBER M630795
  • RESERVOIR INCLUDED Yes
  • REARWARD OUTLET SIZE 43832
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1.75 In.
  • NUMBER OF OUTLETS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M630795

Brake Master Cylinder - Dorman M630795

Item #: WBB2406620

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant