x

Take 15% off your entire order!

Offer applied at checkout

Brake Master Cylinder - Dorman M630797

Brake Master Cylinder - Dorman M630797

Item #: WBB2406610

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $101.95

Save $5.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Diamond T 1954-50, Divco 1965-53, International 1968-50

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors5461345
Navistar242768R91, 261572C91, 89410R91
Vehicle Fitment: Make\Model   Year(s)
International+ Expand List– Hide List
  • 1200A   1966-1966
  • 1300A   1966-1966
  • 1300B   1967-1967
  • 1300C   1968-1968
  • A110   1958-1958
  • A120   1958-1958
  • A130   1958-1958
  • AM120   1958-1959
  • AM130   1958-1960
  • B110   1959-1960
  • B120   1959-1960
  • B130   1959-1960
  • C120   1961-1962
  • C1200   1963-1964
  • C130   1961-1962
  • C1300   1963-1964
  • D1200   1965-1965
  • D1300   1965-1965
  • L150   1950-1952
  • L151   1951-1952
  • LM120   1950-1952
  • RM120   1953-1955
Vehicle Fitment: Make\Model   Year(s)
International + Expand List - Hide List
  • 1200A   1966
  • 1300A   1966
  • 1300B   1967
  • 1300C   1968
  • A110   1958
  • A120   1958
  • A130   1958
  • AM120   1958-1959
  • AM130   1958-1960
  • B110   1959-1960
  • B120   1959-1960
  • B130   1959-1960
  • C120   1961-1962
  • C1200   1963-1964
  • C130   1961-1962
  • C1300   1963-1964
  • D1200   1965
  • D1300   1965
  • L150   1950-1952
  • L151   1951-1952
  • LM120   1950-1952
  • RM120   1953-1955

  • UPC 885484249042
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • RESERVOIR TYPE Integral
  • MANUFACTURERS PART NUMBER M630797
  • RESERVOIR INCLUDED Yes
  • REARWARD OUTLET SIZE 43832
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1-1/8 In.
  • NUMBER OF OUTLETS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M630797

Brake Master Cylinder - Dorman M630797

Item #: WBB2406610

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant