x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M630881

Brake Master Cylinder - Dorman M630881

Item #: WBB2406504

Not Yet Rated

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $62.95

Save $3.15 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: American Motors 1961-60, Cadillac 1960-59, Chevrolet 1961-59, Pontiac 1960-59

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
General Motors5459092, 5459187
Vehicle Fitment: Make\Model   Year(s)
American Motors+ Expand List– Hide List
  • Ambassador   1960-1961
  • American   1961-1961
  • Classic   1961-1961
  • Rebel   1960-1960
Cadillac+ Expand List– Hide List
  • DeVille   1959-1960
  • Eldorado   1959-1959
  • Series 60 Fleetwood   1959-1960
  • Series 62   1959-1960
  • Series 75 Fleetwood   1959-1960
Chevrolet+ Expand List– Hide List
  • Bel Air   1959-1961
  • Biscayne   1959-1961
  • Brookwood   1959-1961
  • El Camino   1959-1960
  • Impala   1959-1961
  • Nomad   1959-1961
Pontiac+ Expand List– Hide List
  • Bonneville   1959-1960
  • Catalina   1959-1960
  • Parisienne   1959-1960
  • Star Chief   1959-1960
Vehicle Fitment: Make\Model   Year(s)
American Motors + Expand List - Hide List
  • Ambassador   1960-1961
  • American   1961
  • Classic   1961
  • Rebel   1960
Cadillac + Expand List - Hide List
  • DeVille   1959-1960
  • Eldorado   1959
  • Series 60 Fleetwood   1959-1960
  • Series 62   1959-1960
  • Series 75 Fleetwood   1959-1960
Chevrolet + Expand List - Hide List
  • Bel Air   1959-1961
  • Biscayne   1959-1961
  • Brookwood   1959-1961
  • El Camino   1959-1960
  • Impala   1959-1961
  • Nomad   1959-1961
Pontiac + Expand List - Hide List
  • Bonneville   1959-1960
  • Catalina   1959-1960
  • Parisienne   1959-1960
  • Star Chief   1959-1960

  • UPC 885484536111
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • RESERVOIR TYPE Integral
  • RESERVOIR INCLUDED Yes
  • REARWARD OUTLET SIZE (2) 7/16-24
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1 In.
  • NUMBER OF OUTLETS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M630881

Brake Master Cylinder - Dorman M630881

Item #: WBB2406504

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant