x

Take 15% off your entire order!

Offer applied at checkout

Brake Master Cylinder - Dorman M64822

Brake Master Cylinder - Dorman M64822

Item #: WBB2406479

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $59.95

Save $3.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Ford 1971-67, Mercury 1971-67

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
FordC70Z2140K, C80Z2140A, C80Z2140C, C90Z2140B
General Motors5472930, 5472936
Vehicle Fitment: Make\Model   Year(s)
Ford+ Expand List– Hide List
  • Fairlane   1967-1970
  • Fairlane - Engine: L6, 3.3L, 200ci, GAS   1968-1968
  • Fairlane - Engine: L6, 3.3L, 3277cc, 200ci, GAS   1967-1968
  • Fairlane - Engine: L6, 3.3L, 3278cc, 200ci, GAS   1968-1968
  • Fairlane - Engine: V8, 4.7L, 4727cc, 289ci, GAS   1967-1967
  • Fairlane - Engine: V8, 5.0L, 302ci, GAS   1968-1968
  • Fairlane - Engine: V8, 6.4L, 390ci, GAS   1968-1968
  • Fairlane - Engine: V8, 6.4L, 6391cc, 390ci, GAS   1967-1968
  • Fairlane - Engine: V8, 7.0L, 428ci, GAS   1968-1968
  • Fairlane - Engine: V8, 7.0L, 7014cc, 428ci, GAS   1968-1968
  • Falcon   1967-1970
  • Ranch Wagon   1967-1971
  • Ranchero   1967-1971
  • Torino   1968-1971
Mercury+ Expand List– Hide List
  • Caliente   1967-1967
  • Capri   1967-1967
  • Comet   1967-1969
  • Cyclone   1967-1971
  • Montego   1968-1971
Vehicle Fitment: Make\Model   Year(s)
Ford + Expand List - Hide List
  • Fairlane   1967-1970
  • Falcon   1967-1970
  • Ranch Wagon   1967-1971
  • Ranchero   1967-1971
  • Torino   1968-1971
Mercury + Expand List - Hide List
  • Caliente   1967
  • Capri   1967
  • Comet   1967-1969
  • Cyclone   1967-1971
  • Montego   1968-1971

  • UPC 82702401590
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • FORWARD OUTLET SIZE 43359
  • MANUFACTURERS PART NUMBER M64822
  • RESERVOIR INCLUDED Yes
  • REARWARD OUTLET SIZE 45359
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 0.938 In.
  • NUMBER OF OUTLETS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M64822

Brake Master Cylinder - Dorman M64822

Item #: WBB2406479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant