x

Take 15% off your entire order!

Offer applied at checkout

Out of Stock

Brake Master Cylinder - Dorman M661

Brake Master Cylinder - Dorman M661

Item #: WBB2406478

Not Yet Rated

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.
We will notify you when this product is back in stock.
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: 1983-80, 1949-44, 1942-36

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Diamond ReoDX4731, DX5454, N1507, N2507, N4507
General Motors5473006
Mack8QE214
Navistar116154H, 130328H, 142907H, 48175H, 48175HX, 57836H, 93681R91
Studebaker644752
White352445, 371697, 382056, 395202, C19028

  • UPC 82702401620
  • REARWARD OUTLET SIZE (2) 1/2-20
  • INSTALLATION HARDWARE INCLUDED No
  • PACKAGE CONTENTS Master Cylinder
  • SENSOR INCLUDED No
  • BRAND Dorman - First Stop
  • DESCRIPTION Brake Master Cylinder
  • MATERIAL Cast Iron
  • BORE DIAMETER 1.5 In.
  • MANUFACTURERS PART NUMBER M661
  • NUMBER OF OUTLETS 2
  • RESERVOIR INCLUDED Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brake Master Cylinder - Dorman M661

Brake Master Cylinder - Dorman M661

Item #: WBB2406478

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant