Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB2406545

MPN #: M96481

Brake Master Cylinder - Dorman M96481

|
Questions & Answers (0)
PRICE
$34.95
Out of stock, expected on or around 12/31/2022
This brake master cylinder is precision-engineered to match the design, function, and performance of the original master cylinder on specific vehicle years, makes and models. It is made of new, high-quality materials for a safe, durable replacement. Precise replacement - cylinder housing is constructed to match the casting material of the original part and ensure similar performance. Durable design - all rubber components are made of high-quality EPDM compound for resistance to glycol-based brake fluid. 100% new - made entirely of new materials, not remanufactured, to ensure highest quality and safety. Strict specifications - made to meet rigorous SAE International standards

Application Summary: Nissan 520 Pickup 1968-67, Nissan 521 Pickup 1972-70

Replaces Original Equipment(OE) Part Number(s)
BrandPart Number(s)
Nissan4601014800, 46010B3000
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.