Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909569

MPN #: EBM3248T

Baldor-Reliance Brake Motor, EBM3248T, 3 Phase, 208-230/460 Volts, 5 HP, 1750 RPM, OPEN, 184T Frame

Product Description
Baldor-Reliance's line of brake motors are available in totally enclosed fan cooled, open drip proof, or explosion proof designs, in either single or three phase. Stock ratings are available from 1/4 HP through 30 HP. These motors use a mechanical spring set brake with a manual release. Brake motors may be used on machine tools, conveyors, door operators, speed reducers, hoists, or any application requiring quick stops and positive holds.

Features
  • Spring set brake
  • Power off operation manual release
  • Resets automatically
  • Brakes internally connected to motor on 215T and smaller
Application(s)
  • Machine tools, conveyors, door operators, speed reducers, any application requiring quick stops and positive hold.
PRICE
$3,095.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205
Dimension C21.06 in

Product Details

Power Factor81
KVA CodeJ
Motor RPM 60 Hertz1750 rpm
Phase3
Manufacturers Part NumberEBM3248T
EnclosureOPEN
Service Factor1.15
Bearing Drive End6206
BrandBaldor-Reliance
RPM1750 rpm
TypeBrake Motor
Insulation ClassF
Horsepower5 HP
Frame184T
Hertz60 Hz
Design CodeB
Amps @ 208V13.6 A
Enclosure TypeOpen/Drip Proof
Voltage208-230/460 V
Full Load Efficiency89.5
Full Load Amps13.6-12.8/6.4 FLA
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

DOE Code010A