Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885767

MPN #: ROS20VSK

BOSCH® ROS20VSK, 5 Inch Random Orbit Sander Kit

Product Description
BOSCH ROS20VSK, 5 Inch Random Orbit Sander Kit

Features/Benefits
  • No Load OPM:7500-12000
  • Twist-Off Dust Canister - Durable, compact canister shows dust level and easily detaches.
  • Bosch Microfilter System - Optimal on-board system for filtering fine dust. Traps particles as small as a 1/2 micron in diameter
  • Hook-Tight™ Hook-&-Loop Disc Attachment - Over 35,000 long-life hooks ensure firm grip of disc, (up to 2x the standard number of hooks.)
  • Random Orbit Sanding Action - Combination of pad orbit and rotation deliver well-blended, ultra-smooth finish with fast removal rate.
  • Soft Microcellular Backing Pad - Pliable pad ensures a smooth, fine finish on flat or contoured surfaces
  • Integral Pad Dampening System - Pad braking system prevents swirl marks.
  • Variable-Speed Dial - Allows match of speed to workpiece and task
  • Comfortable Soft-Grip Top and Body - Multiple grip positions to prevent hand fatigue
  • Low-Vibration Design - Engineered for smooth running and user comfort
  • Anti-Spillback Canister Design - Minimizes dust spillback into sander
  • Includes: Soft Sanding Pad, Microfilter Dust Canister, Vacuum Hose Adapter, Sanding Disc, Carrying Case, Dampening Ring


PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Weight4 lbs
Wheel Diameter5 in
Size5 in

Product Details

TypeRandom Orbital Sander
RPM7500-12000 rpm
Voltage120V AC V
Description5" Random Orbit Sander Kit
Manufacturers Part NumberROS20VSK
Amperage2.5 A
BrandBosch