GN 882 breather filters are used when air exchange is to be allowed between the inside of the container and the ambient air. The filter prevents airborne particles like dust from being carried from the outside to the inside of the container. It also ensures that oil (or other fluid) particles do not escape to the outside. Temperature resistant from -22° F to 212° F (-30° C to +100° C).
Brass Breather Filter with M14 x 1.5 Thread - J.W. Winco 882-M14X1.5-MS-M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nut Width | 23.5mm |
| Across Flats | 22mm |
| Body Height | 24.5mm |
| Breather Cap Diameter | 20mm |
| Thread | M14 x 1.5 in |
| Sealing Ring Diameter | 20mm |
| Thread Length | 8.5mm in |
| Nut Height | 11.5mm |
Product Details
| Series | GN882 |
| Valve Body Material | Brass |
| Air Filter Material | 304 Stainless Steel |
| Filter Category | G2-G3 |
| Breather Cap Material | 304 Stainless Steel |
| Manufacturers Part Number | 882-M14X1.5-MS-M |
| Sealing Washer Material | DIN 7603 A, Soft Iron 1.0338 |
| Brand | J.W. Winco |