Arrow In-Line Nipple Filter Asp3104-40, Sintered Bronze, 1/2" Npt, 300 Psi
Write a Review
|
Questions & Answers (0)
Product Description
1/2" Inline Nipple Filter ideal for water, oil and air. Can be installed at point of use. Conical shaped element provides a large filtering flow and greater dirt holding capacity.
PRICE
$9.60
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7/8 in |
| Height | 2 in |
| Weight | 0.9 lbs |
| NPT outlet | 1/2 in |
Product Details
| Type | Water, Air & Oil |
| Color | Gold |
| Temperature Range | 35 to 300 °F |
| Material | Sintered Bronze |
| Micron Rating | 40 mic |
| Description | In-Line Nipple Filter |
| Manufacturers Part Number | ASP3104-40 |
| PSI | 300 psi |
| Brand | Arrow Pneumatics |