Flash Furniture Brazos Series Gray Outdoor Stack Chair with Flex Comfort Material, 4 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Escape the indoors and relish your outdoor living space with this Stackable Patio Chair with Flex Comfort Material. Sling patio chairs offer comfort in a stylish presentation with its relaxed design.
Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use. This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable textilene fabric material that is breathable. For longevity, care should be taken to protect from long periods of wet weather.
Don't stay cooped up in your home...get outdoors more. Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day.
Have enough seating for family and friends with these stackable patio chairs that can be stacked up to four chairs high and pushed aside when not in use. This outdoor metal dining chair has a streamlined look with a powder coated steel frame and a comfortable textilene fabric material that is breathable. For longevity, care should be taken to protect from long periods of wet weather.
Don't stay cooped up in your home...get outdoors more. Pair a few chairs with a rectangular or round patio table to have drinks, play games or enjoy your meal at any time of the day.
PRICE
$249.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/4 in |
| Depth | 29 in |
| Height | 36 in |
| Weight Capacity | 350 lbs |
| Weight | 45 lbs |
| Seat Width | 17-1/2 in |
| Seat Depth | 16 in |
| Seat Height | 17 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Black |
| Stackable | Yes |
| Seat Color Family | Gray |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 4-JJ-303C-G-GG |
| Back Style | Solid Back |
| Seat Material | Fabric |
| Collection | Brazos |
| Brand | Flash Furniture |
Warranty
| Warranty | 5 Years |