- 230-Degree Pivoting Head - The head pivots smoothly and continuously through a 230-degree arc
- Internal Spring – An internal spring controls the tension of the head, allowing it to hold its position while you work
- AISI 4140 Steel Head - The breaker bar head is made of AISI 4140 steel and heat-treated to be stronger and more ductile than the handle
- Stronger External Head - Our external head design better resists spreading, twisting, or fracturing than an internal head design
- Proof Torque - Our breaker bars exceed industry standards for Proof Torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation
- Sleek, Comfortable Handle - The finger groove has pronounced interior edges for traction and control for any finger placement. The pommel at the end of the handle keeps your hand from slipping off and is rounded for comfort
Tekton Breaker Bar, 1/2" Drive, 19-7/8" Length
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-7/8 in |
| Weight | 2 lbs |
| Drive Size | 1/2 in |
| Size | 19-7/8 in |
| Male Drive Size | 1/2 in |
Product Details
| Type | Breaker Bar |
| Material | Steel |
| Ratcheting | No |
| Color | Silver |
| Manufacturers Part Number | SBH00218 |
| Brand | Tekton |