Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Features: 3 Extensions - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket Universal Joint - Reach around obstructions and access fasteners at an angle Adjuster - Adapt 3/4 inch drive tools to 1 inch drive sockets Reducer - Reduce 3/4 inch drive tools to 1/2 inch drive sockets Knurled Grip - The knurled band offers a firm grip for turning fasteners and attaching or removing extensions from a drive tool Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool ...
Features: Access at an Angle - Attach a universal joint to your drive tool for reaching around obstructions and accessing fasteners at an angle with your socket Rotating Joint - The pin-style joint rotates smoothly and continuously in two axes at up to a 55-degree angle Secure Drive Tool Engagement - Four detent grooves provide a secure connection with the retaining ball of a drive tool Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion Beveled drive end helps guide extension smoothly onto drive tool Four detent grooves provide a secure connection with ...
Gearwrench® mechanics tools have all been designed with the professional user in mind to increase productivity, access, and strength. The ratchets, sockets, and wrenches are made from premium alloy steel and feature a full polish chrome finish. The 80972 is a 243 piece 1/4 in., 3/8 in. and 1/2 in. drive set that features 12 point sockets in both SAE and metric sizes. Also included in the set are 90 tooth ratchets in 1/4 in., 3/8 in. and 1/2 in. drives, various drive tools, 12 point combination wrenches and bit sockets. The set is furnished in a 3 drawer blow mold storage box for storage ...
Features: Extensions (5x) - Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket. 1-1/2 (2x), 3 in, 6 in, 10 in Universal Joint (1x) - Reach around obstructions and access fasteners at an angle Adapter (1x) - Adapt 1/2 inch drive tools to 3/4 inch drive sockets Reducer (1x) - Reduce 1/2 inch drive tools to 3/8 inch drive sockets Hex Bit Holder (1x) - Adapt 1/4 inch hex shank bits to 1/2 inch drive tools Twist Lock Clips (7x) - Place accessories on the clips to hold them loosely, or twist them clockwise to lock in place ...