Interion by Global Industrial
Model # :WB695846MH
Interion® Breakroom Table, 72"L x 36"W x 29"H, Mahogany
Write a Review
|
Questions & Answers (0)
Product Description
✓ 300 lbs. weight capacity
✓ Low maintenance and easy to clean
✓ Durable, particleboard laminate top is moisture and mold resistant
Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion® Breakroom Table. The 1-1/4" thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.
✓ Low maintenance and easy to clean
✓ Durable, particleboard laminate top is moisture and mold resistant
Give your guests a clean and modern place to relax, socialize, and eat their meals with the Interion® Breakroom Table. The 1-1/4" thick laminate tabletop is easy to clean and withstands daily use in places such as office breakrooms, school lunchrooms, or in restaurants. The table features a vinyl T-mold edge banding that prevents food, moisture, and mold from penetrating the core, while the base is stable and can be easily leveled on uneven floors. Some assembly required. 10-Year Limited Warranty.
PRICE
$499.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 29 in |
| Weight Capacity | 300 lbs |
| Top Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Dining Table |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Mahogany |
| Description | Breakroom Table |
| Frame Material | Steel |
| Leg Type | T-Leg |
| Manufacturers Part Number | 695846MH |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 10 yr |