- 2" Silver reflective tape
- 100% ANSI Polyester, 150 Denier poly oxford with PU Coating-breathable, waterproof with sealed seams
- Detachable snap hood with draw cord
- Wrist cuff with snaps
- Front zipper closure with snap storm flap to keep the rain out
- Vented cape back for added breathability
- Pockets: 2 deep lower, front with flaps
- Class 3
OccuNomix Breathable Rain Jacket Class 3 Hi-Vis Yellow L, LUX-TRJKT-YL
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Size | L |
Product Details
| Type | Rain Coat |
| Class | ANSI Class 3 |
| Color | Yellow |
| Number of Pockets | 2 |
| Cuff Style | Adjustable Snaps |
| Closure Type | Zipper and Snap |
| Material | 150D Polyester Oxford |
| Package Quantity | 1 |
| Description | Breathable Rain Jacket |
| Manufacturers Part Number | LUX-TRJKT-YL |
| Brand | OccuNomix |