34-1/2w x 12-5/8d. Shelves adjust in 1/2" increments. Straight sides and backs allow flush alignment. Shelf count includes bottom of bookcase. Bookcases ship assembled.
HON® Brigade Bookcases Brigade Steel Six-Shelf Bookcase 34-1/2W Black
|
Questions & Answers (0)
Product Description
PRICE
$979.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34-1/2 in |
| Depth | 13 in |
| Height | 81-1/8 in |
| Weight | 97 lbs |
Product Details
| Assembly Required | No |
| Type | Stationary |
| Shelf Capacity | 87.5 lbs |
| Number of Adjustable Shelves | 5 |
| Color | Black |
| Mobile or Stationary | Stationary |
| Number of Shelves | 6 |
| Material | Steel |
| Number of Compartments | 6 |
| Package Quantity | 1 |
| Manufacturers Part Number | HONS82ABCP |
| Collection | Brigade Bookcases |
| Brand | HON |
Warranty
| Warranty | HON Full Lifetime |
Compliance & Certifications
| Certifications | Meets or Exceeds ANSI/BIFMA and ISTA Performance Standards |