Bic® Brite Liner Highlighter, Chisel Tip, Assorted Fluorescent Ink, 12/Box
Write a Review
|
Questions & Answers (0)
Product Description
Multipurpose pocket style highlighter features a chisel tip for marking wide and narrow lines of text. Compatible with photocopies and computer paper. Non-Toxic, Pocket Clip, Odorless & Quick-Drying Ink.
PRICE
$11.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Type | Highlighter |
| Special Ink Type | Water Based |
| Style | Pen Style Highlighter |
| Point Type | Medium |
| Description | Brite Liner Highlighter |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | BICBL11AST |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | BIC |