Sharpie® Tank Style Highlighters with Open-Stock Box, Assorted Ink Colors, Chisel Tip, Dozen
|
Questions & Answers (0)
Product Description
Sharpie® Accent Tank Style Highlighter - Chisel Tip - Assorted Colors - 12 Pack
Large ink supply delivers dependable highlighting. Bright, colorful ink stands out on the page. Versatile chisel tip easily produces wide and narrow lines. Smear Guard ink technology reduces smudging (let ink dry before highlighting).
Sold by the pack quantity of 12 markers.
Large ink supply delivers dependable highlighting. Bright, colorful ink stands out on the page. Versatile chisel tip easily produces wide and narrow lines. Smear Guard ink technology reduces smudging (let ink dry before highlighting).
Sold by the pack quantity of 12 markers.
PRICE
$11.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Highlighter |
| Style | Tank Style Highlighter |
| Country of Origin | Made in USA |
| Point Type | Thick |
| Description | Accent Tank Highlighter |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 25053 |
| Retractable | No |
| Barrel Color Family | Assorted |
| Tip Type | Chisel |
| Ink Color Family | Assorted |
| Brand | Sharpie |
Compliance & Certifications
| Certifications | ACMI AP Non-Toxic Certified |