Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Professional Plastics

Model # :WBB3043440

MPN #: SPCAR2BZ5184.250X48X96HAL

Professional Plastics Bronze#5184 Abrasion-Resistant 2 Sides Prolens Polycarbonate Halog,.25X48X96

Product Description
ProLens® Aircraft Grade Polycarbonate Sheet - Window Dust Cover Material (for Window Liners) Professional Plastics, Inc, as the leading supplier to the transportation industry, is introducing our ProLens® Pro-Mirror is a FAA Flammability, FAR 25.853 articles (a) & (b), certified product that is light weight, impact resistant and flame retardant. Professional applies a proprietary coating to our product giving you the Security and Longevity you have been searching for. ProLens® has outstanding abrasion resistance preventing from easy denting or scratching that are typical with competing products. Professional Plastics' ProLens offer the fewest inclusions and defects, thus significantly reduction rejections. Our superior glass-like clarity and reflective qualities are second to none, there is no comparison. ProLens is available in full 48" x 96" sheets, as well as, cut and routed to size per request. ProLens® is a registered trade name of Professional Plastics, Inc. - all rights reserved.

PRICE
$1,515.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size.250"Thick X 48"W X 96"L

Product Details

Manufacturers Part NumberSPCAR2BZ5184.250X48X96HAL
DescriptionBronze#5184 Abrasion-Resistant 2 Sides Prolens Polycarbonate Halog
BrandProfessional Plastics