x

Take 15% off your entire order!

Offer applied at checkout

+

ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge

ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge

Item #: WBB360132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brushed Stainless
  • Bronze

Bronze

Price: $111.95

Save $5.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bronze Laminate Office Chair Mat. Anchormat 46 x 60 Rectangle, Straight Edge

From ordinary to extraordinary. These Office Chair Mats are run with a laminated film that gives it the look of a bronze finish.

  • BRAND ES Robbins
  • LENGTH INCHES 60
  • WIDTH INCHES 46
  • COLOR FINISH Bronze
  • DESCRIPTION Chair Mat
  • MANUFACTURERS PART NUMBER 119344
  • TYPE Medium Pile Carpet
  • THICKNESS INCHES 0.130
  • SHAPE Rectangular
  • LIMITED WARRANTY Limited Lifetime
  • EDGE Straight Edge
  • COUNTRY OF ORIGIN Made in USA
  • LIP WIDTH INCHES --
  • CONSTRUCTION PVC
  • LIP LENGTH INCHES --
  • CARPET THICKNESS 3/4
  • SHIPS Rolled
  • PACKAGE QUANTITY 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge

ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge

Item #: WBB360132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge
    ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge
    ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge
    ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge
    ES Robbins® Office Chair Mat for Carpet - 46" x 60" - Bronze - Straight Edge
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant