Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Good Directions Brookfield Cupola 18" x 22", White

Model #: WBB2114331

MPN #: 2118BV

Good Directions Brookfield Cupola 18" x 22", White

|
Questions & Answers (0)
PRICE
$427.95
was $464.99
Save $37.04 (8%)
Usually ships in 10 to 13 days
It's the perfect complement to your shed or gazebo. Our expertly crafted Brookfield® windowed cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The wood roof offers flexibility to shingle or cover with a metal roof. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial.

1
1
Easy online or call-in returns.