Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print
Good Directions Brookfield Cupola 22" x 27", White

Model #: WBB2114284

MPN #: 2122BV

Good Directions Brookfield Cupola 22" x 27", White

|
Questions & Answers (0)
PRICE
$516.00
was $554.99
Save $38.99 (7%)
Usually ships in 10 to 13 days
It's the perfect complement to your gazebo or one-car garage. Our expertly crafted Brookfield® windowed cupola features timeless American style. It's made in the USA from durable PVC-vinyl for many years of enjoyment. The wood roof offers flexibility to shingle or cover with a metal roof. Includes an easy-to-follow installation guide. For a really distinctive finishing touch, add a Good Directions weathervane or finial.

1
1
Easy online or call-in returns.