These envelopes are made of durable heavyweight kraft stock that resists rips and tears. The reinforced eyelet and two prong clasp stands up to regular use. They have a gummed flap that ensures a secure seal.
This product arrives to most customers in 2-3 business days.
Universal® Clasp Catalog Envelopes, 28 lb., 9"W x 12"H, Kraft, 100/Pack
|
Questions & Answers (0)
Product Description
PRICE
$29.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Height | 12 in |
| Weight | 5 lbs |
| Paper Weight | 28 lbs |
Product Details
| Type | Catalog Envelopes |
| Color | Brown |
| Paper Type | Envelope |
| Recyclable | Yes |
| Style | Catalog Envelopes |
| Description | Clasp Envelopes |
| Package Quantity | 100/pack |
| Seal Type | Clasp |
| Manufacturers Part Number | 35264 |
| Brand | Universal |