Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Brown Viton O-Ring-2.5mm Wide 19mm ID - Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$11.50
This product will be restocked by Dec 05, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Inside Dimensions | 19 |
| Cross Section | 2.5 |
Product Details
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Package Quantity | 10 |
| Color | Brown |
| Hardness | Standard |
| Manufacturers Part Number | ZUSAVB75M2.5X19 |
| Grade | Standard |
| Durometer | 75A |
| Brand | USA Sealing |