Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2267391

MPN #: ZUSAVB75018

Brown Viton O-Ring-Dash 018- Pack of 50

Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$13.75

Min. purchase quantity is 4
4
4
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section1/16"
Outside Dimension (Actual)0.879"
Inside Dimensions3/4"
Outside Dimension7/8"

Product Details

Dash Size018
ColorBrown
Durometer75A
Temperature Range-15 to 400 () °F
MaterialViton
HardnessStandard
Package Quantity50
Manufacturers Part NumberZUSAVB75018
GradeStandard
BrandUSA Sealing