Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Brown Viton O-Ring-Dash 111- Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$14.25
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 3/32" |
| Outside Dimension (Actual) | 0.63" |
| Inside Dimensions | 7/16" |
| Outside Dimension | 5/8" |
Product Details
| Dash Size | 111 |
| Color | Brown |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 50 |
| Manufacturers Part Number | ZUSAVB75111 |
| Grade | Standard |
| Brand | USA Sealing |