x

Take 15% off your entire order!

Offer applied at checkout

Brown Viton O-Ring-Dash 170- Pack of 2

Brown Viton O-Ring-Dash 170- Pack of 2

Item #: WBB2272022

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $7.70

Save $0.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Brown Viton O-Ring-Dash 170- Pack of 2

Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

  • BRAND USA Sealing
  • MANUFACTURERS PART NUMBER ZUSAVB75170
  • PACKAGE QUANTITY 2
  • MATERIAL Viton
  • COLOR FINISH Brown
  • DASH SIZE 170
  • DUROMETER 75A
  • ID (ACTUAL) 7.737"
  • ID (FRACTIONAL) 7 3/4"
  • OD (ACTUAL) 7.943"
  • OD (FRACTIONAL) 7-15/16"
  • CROSS SECTION (ACTUAL) 0.103"
  • CROSS SECTION (FRACTIONAL) 3/32"
  • TEMPERATURE RANGE -15 to 400 (F)
  • GRADE Standard
  • HARDNESS Standard
  • INCH/METRIC Inch
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Brown Viton O-Ring-Dash 170- Pack of 2

Brown Viton O-Ring-Dash 170- Pack of 2

Item #: WBB2272022

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant