Brown Viton O-Ring-Dash 212- Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
PRICE
$18.75
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 1/8" |
| Outside Dimension (Actual) | 1.137" |
| Inside Dimensions | 7/8" |
| Inch/Metric | Inch |
| Outside Dimension | 1-1/8" |
Product Details
| Dash Size | 212 |
| Color | Brown |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 25 |
| Manufacturers Part Number | ZUSAVB75212 |
| Grade | Standard |
| Brand | USA Sealing |