Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2271841

MPN #: ZUSAVB75244

Brown Viton O-Ring-Dash 244- Pack of 5

Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$18.75

Min. purchase quantity is 3
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section1/8"
Outside Dimension (Actual)4.512"
Inside Dimensions4 1/4"
Outside Dimension4-1/2"

Product Details

Dash Size244
ColorBrown
Durometer75A
Temperature Range-15 to 400 () °F
MaterialViton
HardnessStandard
Package Quantity5
Manufacturers Part NumberZUSAVB75244
GradeStandard
BrandUSA Sealing