Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2271978

MPN #: ZUSAVB75273

Brown Viton O-Ring-Dash 273- Pack of 2

Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$23.00

Min. purchase quantity is 2

This product will be restocked by Dec 05, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section1/8"
Outside Dimension (Actual)10.012"
Inside Dimensions9 3/4"
Outside Dimension10"

Product Details

Dash Size273
ColorBrown
Durometer75A
Temperature Range-15 to 400 () °F
MaterialViton
HardnessStandard
Package Quantity2
Manufacturers Part NumberZUSAVB75273
GradeStandard
BrandUSA Sealing