Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.
Brown Viton O-Ring-Dash 362 - Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$23.50
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cross Section | 3/16" |
| Outside Dimension (Actual) | 6.645" |
| Inside Dimensions | 6 1/4" |
| Outside Dimension | 6-5/8" |
Product Details
| Dash Size | 362 |
| Color | Brown |
| Durometer | 75A |
| Temperature Range | -15 to 400 () °F |
| Material | Viton |
| Hardness | Standard |
| Package Quantity | 2 |
| Manufacturers Part Number | ZUSAVB75362 |
| Grade | Standard |
| Brand | USA Sealing |