Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272033

MPN #: ZUSAVB75369

Brown Viton O-Ring-Dash 369 - Pack of 1

Product Description
Colored brown for easy identification over black O-Rings. Excellent resistance to a broad range of chemicals, oils, water, and high temperatures.

PRICE
$17.25

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Cross Section3/16"
Outside Dimension (Actual)8.395"
Inside Dimensions8"
Inch/MetricInch
Outside Dimension8-3/8"

Product Details

Dash Size369
ColorBrown
Durometer75A
Temperature Range-15 to 400 () °F
MaterialViton
HardnessStandard
Package Quantity1
Manufacturers Part NumberZUSAVB75369
GradeStandard
BrandUSA Sealing