Stock Pots
Brand
Gauge
Length
Material
Height
Capacity
Price
Related Products
100 Qt. Heavy Duty Alum. Stock Pot w/ Cover Thermally efficient aluminum pots are ideal for large cooking operations. Sold with covers to fit pot.
Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. 2 Gauge – 1/4" (.63 cm) thick. Perfect for long, slow cooking. Wide heating surface allows the cooking of meats and vegetables in limited amounts of liquid. Solid welded aluminum handles for durability and easy interior cleaning. Made in U.S.A. NSF Certified. 18" diameter. 24 quart capacity.
Aluminum stock pot made of 1100-soft alloy NSF listed, aluminum riveted handles economy alternative to USA made Eagleware® product.
Vollrath, Tribute Sauce/Stock Pots, 77522, 16 Quart Capacity, 8-1/2" Depth Features: 3-Ply construction maintains shape under constant commercial use Heavy duty ergonomic handles with durable stainless rivets Designed for preparing stocks, soups and liquids or reducing liquids Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor
Vollrath, Tribute Sauce/Stock Pots, 77521, 12 Quart Capacity, 6-1/4" Depth Features: 3-Ply construction maintains shape under constant commercial use Heavy duty ergonomic handles with durable stainless rivets Designed for preparing stocks, soups and liquids or reducing liquids Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor