Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AJC Battery

Model # :WBB3093520

MPN #: AJC-PS-ATX24HL-521410

AJC® Bombardier Mx Z 440 Lc 437CC Snowmobile Replacement Battery, 12V, I

Product Description
  • AJC® replacement compatible with BRP Mx Z 440 Lc 437CC Snowmobile Battery
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out
Disclaimer: Our products are not affiliated with or authorized by BRP.



PRICE
$96.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length205 in
Width89 in
Height164 in

Product Details

TypeLead acid (non-spillable)
Voltage12 V
TerminalsI
For Use WithBombardier Mx Z 440 Lc 437CC
BrandAJC Battery