Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879703

MPN #: T2697-1

Brundage Replacement Bearings, Oiler, 1" Shaft Dia.

Product Description
Self-aligning, factory packed with a supply of plastic petroleum assuring proper lubrication during life of bearing.

PRICE
$98.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Diameter2-1/16 in
Shaft Diameter1"

Product Details

Manufacturers Part NumberT2697-1
BrandPEMS