Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
PEMS

Model # :WBB879416

MPN #: T2696-1

Brundage Replacement Bearings, Oiler, 3/4" Shaft Dia.

Product Description
Self-aligning, factory packed with a supply of plastic petroleum assuring proper lubrication during life of bearing. The Oil Cap Is Included with this model.

PRICE
$80.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Diameter2-1/16 in
Shaft Diameter3/4"

Product Details

Manufacturers Part NumberT2696-1
Package Quantity2
BrandPEMS