Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879437

MPN #: T2695-1

Brundage Replacement Bearings, Sealed, 1" Shaft Dia.

Product Description
Self-aligning, factory packed with a supply of plastic petroleum assuring proper lubrication during life of bearing.

PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Diameter2-1/16 in
Shaft Diameter1"

Product Details

Manufacturers Part NumberT2695-1
BrandPEMS