Oberon® BSA Arc Flash Coverall with Escape Strap, 12 Cal, 5XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
Inherently flame-resistant arc flash coverall in navy blue. The garment is rated 12 cal/cm² and meets PPE Category 2 requirements, combining lightweight comfort with durable arc-flash protection. An elastic waistband provides a relaxed fit for electrical maintenance and switching work. The coverall is intended to be incorporated into a complete PPE system based on the employer's incident-energy analysis and applicable electrical-safety requirements. This ES model adds an integrated Kevlar escape strap for emergency rescue and contact-release use.
PRICE
$749.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Navy Blue |
| Series | BSA |
| Wrists | Open |
| Ankles | Open |
| Style | Collared Coverall |
| Closure Type | Zipper |
| High Visibility | No |
| Material | Inherently FR Blend |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | BSA-OB59NB-ES-R5XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125, ASTM F1701 |