Oberon® BSA Flame Resistant Arc Flash Coverall, 8 Cal, 2XL, Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
8 cal/cm² arc flash coverall in navy blue, designed for PPE Category 2 electrical work. The garment is made from 7 oz/yd² flame-resistant treated fabric consisting of 88% cotton and 12% nylon and is designed without unnecessary openings to support worker protection. It is suitable for electrical maintenance and related energized-work applications when selected in accordance with the employer's arc-flash hazard assessment.
PRICE
$349.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2XL |
Product Details
| Type | Arc Flash Coverall |
| Reflective Tape | No |
| Color | Navy Blue |
| Series | BSA |
| Wrists | Open |
| Ankles | Open |
| Style | Collared Coverall |
| Closure Type | Zipper |
| High Visibility | No |
| Material | Cotton/Nylon |
| Gender | Unisex |
| Package Quantity | 1 |
| Boots | No |
| Manufacturers Part Number | BSA-CBX7NB-R2XL |
| Hood | No |
| Brand | Oberon |
Compliance & Certifications
| Certifications | NFPA 70E, CSA Z462, ASTM F1506, ASTM F1959, ANSI 125 |