Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154291

MPN #: ADA-120S722066B

BSM Inc. ADA SS Sink, 2 Station Body Only, Wall Mount, 72"L x 20"W x 6"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304 (0.0781") #4
  • Made in the USA
  • Fully seamless welded corners
  • Fully polished to a brush finish No. 4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF Approved
  • ADA Compliant
  • Sink Body Only
  • Sink dimensions for all varieties: 72" Long x 20" Wide x 6" Deep
  • Back Splash Dimensions for all varieties: 72" Long x 2" Wide x 5" High


PRICE
$3,369.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Width20 in
Height39 in
Weight100 lbs
Basin Depth6 in
Backsplash Height5 in
Basin Length69-1/4 in
Basin Width16-5/8 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations2
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part NumberADA-120S722066B
Faucet Holes2
Handle StyleNo Faucet
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes