Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Best Sheet Metal

Model # :WBB3154440

MPN #: 065Q144208-L1ADA

BSM Inc. ADA SS Sink, 6 Station with 1 Electronic Faucet at Left Side, 144"L x 20"W x 8"D Sink

Product Description
Our sinks are crafted with the highest materials possible and designed to be aesthetically pleasing as well as highly durable and functioning.

Features:
  • Made from 14 Gauge Heavy-Duty Stainless Steel Type 304 (0.0781") #4
  • Fully seamless welded corners
  • Fully polished to a brush finish No.4
  • Fully welded 1-1/2" Drain with fixed screen
  • ETL and NSF approved
  • Includes 1 Electronic Faucet, 5 Foot Valves, 5 Spouts, Soap Dispensers
  • With Foot Pedal Columns
  • Sink dimensions for all varieties: 144" Long x 20" Wide x 8" Deep
  • Back Splash Dimensions for all varieties: 144" Long x 20" Wide x 10" High


PRICE
$10,749.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length144 in
Width20 in
Height39 in
Weight180 lbs
Basin Depth6 in
Backsplash Height10 in
Basin Length141-1/4 in
Basin Width16-5/8 in
Gauge14 ga

Product Details

TypeWash Station
ColorSilver
Number of Stations6
Mounting LocationWall
MaterialStainless Steel
Number of Compartments1
Manufacturers Part Number065Q144208-L1ADA
Faucet Holes6
Handle StyleElectronic
BrandBest Sheet Metal

Warranty

Warranty5 yr

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes