Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boen

Model # :WBB1501701

MPN #: BT-1016

BOEN All Purpose Tarp, 10' x 16', Blue - BT-1016

Product Description
Boen General All-purpose Blue Tarp is commercially and residentially used as construction, roof, landscaping and outdoor tarp covers. Tarp can be placed underneath a shelter to prevent the bottom from absorbing water, which also serves as an additional buffer against dirt, insects, and rocks. Let Boen All-purpose Blue Tarp protect you and your products.

Characteristics:
  • Extra Strength weave
  • Heavy Duty double laminated coated
  • Rust proof grommets every 3 ft
  • Reinforced hem
  • Sewn corner patches
Application:
  • Used to cover construction sites, boats, machinery, trucks, tools, etc...


PRICE
$9.40

Min. purchase quantity is 3
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width10 ft
Weight3 lbs
Size10 x 16 ft
Grommet Spacing36"
Thickness5 mil
Fabric Weight per Square Yard3.6 oz.

Product Details

ColorBlue
Connection PointsGrommets
Fabric Weave Count8 x 8
MaterialPolyethylene
DescriptionGeneral Purpose Tarp
Package Quantity1
Manufacturers Part NumberBT-1016
BrandBoen