Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Toto

Model # :WBB750876

MPN #: BT500B-03

TOTO® BT500B-03 Piedmont Vertical Spray Bidet, Bone

Product Description
TOTO® Vitreous China bidet complete with mounting bolt caps. With unrivaled vision and innovation expertise, TOTO® leads and never follows in designing, engineering, refining and delivering innovative technology that enhances your daily life. TOTO®'s innovations translate into the best performance and ecology in the plumbing world. TOTO® leaves nothing to chance when it comes to design.

TOTO® embraces holistic design principles because performance, quality, functionality and ultimately, customer satisfaction, are just as important as aesthetics. Backed by precision engineering and global manufacturing, great designs address functionality and performance as well as beauty. Attention to detail, continuous improvement, over a thousand research and development professionals and 90+ years of experience fuel TOTO®'s product quality.

TOTO® provides unmatched performance, durability and reliability, representing the ultimate in customer satisfaction for our toilets, faucets, lavatories, showers and products for the entire bathroom. Superior quality backed by over 90 years of experience creates many benefits. TOTO® installations offer peace of mind and performance you can count on. Reliability translates into reduced maintenance costs and superior performance.

Features:
  • Contemporary, sleek design with flushing rim and vertical spray
  • Integral overflow
  • Two bolt caps
  • Faucet not included


PRICE
$495.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14 in
Depth24-7/8 in
Height15 in
Bowl Rim Height15 in

Product Details

ColorWhite
SeriesPiedmont
StyleContemporary
Mounting LocationFloor
MaterialVitreous China
Bidet TypeVertical Spray
Manufacturers Part NumberBT500B-03
Faucet Holes4
BrandToto

Compliance & Certifications

ADA CompliantNo